Skip Content
PENETRATING OIL 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENETRATING OIL 20L

MILLIGAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MILPEN20
  • Mfr. Model # PEN20
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1588
  • Shipping Weight 22.0 lbs

Product Details

Multi-use product with lubricating, penetrating and rust inhibiting properties. Biodegradeable. Made from 100% canola, using no petro-chemicals. Contains an ozone-friendly, CFC-free propellent. Size: 20 L pail.

Technical Specs

  • Item 20 L Pail

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list