Skip Content
PENETRANT WATERWASH SKL-WP2 AERO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENETRANT WATERWASH SKL-WP2 AERO

MAGNAFLUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFX01-5190-77
  • Mfr. Model # 01-5190-77
  • UNSPSC # 41111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Application For Detecting Cracks in Metal
  • Colour Red
  • Features Water Washable, Low Odor
  • For Use With Cleaner and Developer
  • Item Dye Penetrant
  • Size 16 oz.
  • Type Visible
  • Voltage BlankValue

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list