Skip Content
PENDULUM CLOCK,ANALOG,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PENDULUM CLOCK,ANALOG,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHZ5
  • Mfr. Model # 2CHZ5
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Features Chime Clock with Pendulum
  • Depth 2-7/8"
  • Height 20-1/8"
  • Item Quartz Pendulum Clock
  • Width 12-1/8"
  • Case Color Black
  • Mount Wall or Surface
  • Lens Material Glass
  • Shape Round
  • Case Material Plastic
  • Face Dia. 9"
  • Overall Dia. 12-1/8"
  • Display Type Analog
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list