Skip Content
PENDANT STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PENDANT STATION

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXACA06H7
  • Mfr. Model # XACA06H7
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Yellow
  • Item Pendant Enclosure
  • Includes Internal Mounting Plate, Cable Sleeve For 8 To 26mm, Internal Cable Clamp, Suspension Ring And Cable Tie
  • NEMA Rating 4 and 4X (IEC IP65)
  • Standards UL Listed, CSA, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list