PENDANT STATION,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PENDANT STATION,YELLOW

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C804
  • Mfr. Model # 20C804
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.45 lbs

Product Details

Pendant push button station, yellow, ABS/polycarbonate, contact type 2NO/2NC.

Technical Specs

  • Item Pendant Station
  • Height 4.62"
  • Depth 2.98"
  • Action Momentary
  • Number of Operators 2
  • Width 2.19"
  • Contact Form 2NO/2NC
  • Mechanical Interlock No
  • Housing Material ABS/Polycarbonate
  • NEMA Rating 1, 3, 3R, 4, 4X
  • Housing Colour Yellow
  • Standards UL, CSA, CE
  • Hub 1/2"-14 NPT Conduit Entrance Hole on Top
  • Contact Rating 600 VAC/DC
  • NEMA Contact Rating Designation A600/P600
  • Type of Operator Push Button
  • Legend User Configurable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list