PENDANT STATION,NEMA 4X,2NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PENDANT STATION,NEMA 4X,2NO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C814
  • Mfr. Model # 20C814
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.56 lbs

Product Details

Pendant push button station, legend up/down, yellow, ABS/polycarbonate, contact type 2NO. NEMA rating 4X.

Technical Specs

  • Height 7.56"
  • Depth 2.83"
  • Item Pendant Station
  • Number of Operators 2
  • Width 1.73"
  • Housing Material ABS/Polycarbonate
  • Contact Form 2NO
  • Mechanical Interlock Yes
  • Legend Up/Down
  • Housing Colour Yellow
  • NEMA Rating 4X
  • Standards UL, CSA, CE
  • Hub Nylon Cord Grip and Sealing Washer, Cord Dia. Range 0.375" to 0.625"
  • NEMA Contact Rating Designation A300/P300
  • Contact Rating 240 V
  • Type of Operator Push Button
  • Action Momentary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list