Skip Content
PENDANT STATION,NEMA 4X,1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENDANT STATION,NEMA 4X,1NO/1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C815
  • Mfr. Model # 20C815
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.56 lbs

Product Details

Pendant push button station, legend up/down, yellow, ABS/polycarbonate, contact type 1NO/1NC. NEMA rating 4X.

Technical Specs

  • Item Pendant Station
  • Depth 2.83"
  • Height 7.56"
  • Number of Operators 2
  • Width 1.73"
  • Housing Material ABS/Polycarbonate
  • Legend Up/Down Arrows
  • Housing Colour Yellow
  • Contact Form 1NO/1NC
  • Mechanical Interlock No
  • NEMA Rating 4X
  • Standards UL, CSA, CE
  • NEMA Contact Rating Designation A600/P600
  • Contact Rating 240 V
  • Hub Nylon Cord Grip and Sealing Washer, Cord Dia. Range 0.375" to 0.625"
  • Type of Operator Push Button
  • Action Momentary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list