Skip Content
PENDANT STATION,NEMA 4, 4X, 5,IP65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PENDANT STATION,NEMA 4, 4X, 5,IP65

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C813
  • Mfr. Model # 20C813
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.69 lbs

Product Details

Pendant push button station, legend up/down, yellow, ABS/polycarbonate, contact type 2NO. NEMA rating 4, 4X, 5, and IP65

Technical Specs

  • Action Momentary
  • Item Pendant Station
  • Height 9.25"
  • Depth 2.91"
  • Width 2.08"
  • Number of Operators 2
  • Contact Form 2NO
  • Housing Material ABS/Polycarbonate
  • Housing Colour Yellow
  • Mechanical Interlock Yes
  • NEMA Rating 4, 4X, 5, and IP65
  • Legend Up/Down Arrows
  • Contact Rating 600 VAC/DC
  • Standards UL, CSA, CE
  • Hub 1/2"-14 NPT Conduit Entrance Hole on Top
  • NEMA Contact Rating Designation A600/Q600
  • Type of Operator Push Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list