Skip Content
PENDANT STATION,1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENDANT STATION,1NO/1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C808
  • Mfr. Model # 20C808
  • UNSPSC # 39121104
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.45 lbs

Product Details

Pendant push button station, legend start/stop, yellow, ABS/polycarbonate, contact type 1NO/1NC.

Technical Specs

  • Action Momentary
  • Height 4.62"
  • Depth 2.98"
  • Item Pendant Station
  • Number of Operators 2
  • Contact Form 1NO/1NC
  • Housing Colour Yellow
  • Width 2.19"
  • Mechanical Interlock No
  • NEMA Rating 1, 3, 3R, 4, 4X
  • Legend Start/Stop
  • Standards UL, CSA, CE
  • Housing Material ABS/Polycarbonate
  • Hub 1/2"-14 NPT Conduit Entrance Hole on Top
  • Contact Rating 600 VAC/DC
  • NEMA Contact Rating Designation A600/P600
  • Type of Operator Push Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list