Skip Content
PENDANT PB STN 2 BUT 1SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENDANT PB STN 2 BUT 1SP

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLCPB21
  • Mfr. Model # CPB21
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • NEMA Rating NEMA 4X
  • Item Pushbutton Pendant Station
  • Type of Operator 2 Push Button
  • Standards UL, CSA
  • Action Momentary
  • Height 9.13"
  • Housing Colour Yellow
  • Width 2.38"
  • Number of Operators 2
  • Contact Form 2NO
  • Legend Up/Down
  • Mechanical Interlock Yes
  • Hub 3/4"
  • Contact Rating 6A @ 120V, 3A @ 240V
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list