PENDANT, E SERIES, 1 SPEED, PISTOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PENDANT, E SERIES, 1 SPEED, PISTOL

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHICPE02C00-000A
  • Mfr. Model # CPE02C00-000A
  • UNSPSC # 39121561
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Action Momentary
  • Depth 1-9/16"
  • Height 8"
  • Includes Cable Bushing(s)
  • Item Pendant Station
  • Number of Operators 2
  • Width 2"
  • Contact Form NO
  • Housing Material ABS
  • Housing Colour Yellow
  • Type of Operator 2-Button, Single Speed
  • Mechanical Interlock Yes
  • NEMA Rating 4, Indoor/Outdoor
  • Standards UL/cUL Listed
  • Contact Rating 5.0 A @ 125/240 VAC2.0 A @ 24 VDC0.4 A @ 120 VAC
  • Hub 0.31" - 0.63"
  • Legend Up/Down

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list