Skip Content
PENDANT, E SERIES, 1 SPD W/ E-STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENDANT, E SERIES, 1 SPD W/ E-STOP

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHICPE03E1C000A
  • Mfr. Model # CPE03E1C000A
  • UNSPSC # 39121561
  • CATALOGUE PAGE # 1316
  • Shipping Weight 1.0 lbs

Technical Specs

  • Action Momentary
  • Depth 3-1/4"
  • Height 11"
  • Includes Cable Bushing(s)
  • Number of Operators 3
  • Item Pendant Station
  • Width 3"
  • Housing Colour Yellow
  • Contact Form NO
  • Mechanical Interlock Yes
  • Housing Material ABS
  • NEMA Rating 4 Indoor/Outdoor
  • Hub 0.31" - 0.63"
  • Type of Operator 2-Button, Single Speed, w/ E-Stop
  • Contact Rating 5 A @ 125/240 VAC 2 A @ 24 VDC 0.4 A @ 120 VAC
  • Standards UL/cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list