Skip Content
PENDANT CONTROL 8 PUSH BUTTONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PENDANT CONTROL 8 PUSH BUTTONS

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHICPH08A3D000A
  • Mfr. Model # CPH08A3D000A
  • UNSPSC # 39121561
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Action Momentary/Momentary/Momentary/Momentary
  • Height 13-3/8"
  • Depth 1-1/2"
  • Includes Cable Bushing(s)
  • Item Pendant Station
  • Number of Operators 8
  • Width 3-1/4"
  • Contact Form NO, NC
  • Housing Colour Yellow
  • NEMA Rating 4X, Indoor/Outdoor
  • Housing Material ABS
  • Mechanical Interlock Yes
  • Type of Operator 8-Button (3) Two-Speed Mom. On/Off
  • Standards UL/cUL Listed
  • Contact Rating 5.0 A @ 125/240 VAC2.0 A @ 24 VDC0.4 A @ 120 VAC
  • Hub 0.52" - 0.65"
  • Legend User Configurable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list