Skip Content
PENDANT CONTROL 2 PUSH BUTTONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PENDANT CONTROL 2 PUSH BUTTONS

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHICPA02A4C000A
  • Mfr. Model # CPA02A4C000A
  • UNSPSC # 39121561
  • CATALOGUE PAGE # 1316
  • Shipping Weight 2.0 lbs

Technical Specs

  • Depth 3"
  • Action Momentary
  • Height 5-1/2"
  • Includes Cable Bushing(s)
  • Item Pendant Station
  • Contact Form NO
  • Width 2-1/2"
  • Number of Operators 2
  • Housing Colour Orange
  • NEMA Rating 4X, Indoor/Outdoor
  • Mechanical Interlock Yes
  • Housing Material ABS
  • Type of Operator 2-Button, Single Phase Motor
  • Standards UL/cUL Listed
  • Contact Rating 1 HP @ 120 VAC2 HP @ 220 VAC
  • Hub 0.31" - 0.63"
  • Legend Up/Down

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list