Skip Content
PENDANT CONTROL 2 BTN, PSTL GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PENDANT CONTROL 2 BTN, PSTL GRIP

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KHICPC02C00-000A
  • Mfr. Model # CPC02C00-000A
  • UNSPSC # 39121561
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Action Momentary
  • Depth 1-9/16"
  • Includes Cable Bushing(s)
  • Height 8"
  • Item Pendant Station
  • Number of Operators 2
  • Width 2"
  • Contact Form NO
  • Housing Colour Yellow
  • Housing Material ABS
  • NEMA Rating 4, Indoor
  • Type of Operator 2-Button
  • Contact Rating 5.0 A @ 125 V
  • Mechanical Interlock No
  • Standards UL/cUL Listed
  • Hub 0.31" - 0.63"
  • Legend Up/Down

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list