Skip Content
PENDANT 1 PN STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENDANT 1 PN STATION

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXACA201
  • Mfr. Model # XACA201
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Pendant Station
  • Mechanical Interlock Yes
  • NEMA Rating NEMA 4, 4X, 5, and IP65
  • Type of Operator Momentary Push Button
  • Standards UL Listed, CSA, CE, NEMA A600-Q600
  • Height 4.33"
  • Depth 3.27"
  • Action Momentary
  • Number of Operators 2
  • Width 2.76"
  • Housing Material Polypropylene
  • Contact Form 2NO
  • Housing Colour Yellow
  • Legend Up/Down
  • Contact Rating 10A @ 600 VAC/DC
  • IP Rating 65
  • Hub 1/2"-14 NPT
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list