PENCIL WELDERS RED RITER 12/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PENCIL WELDERS RED RITER 12/BX

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96100
  • Mfr. Model # 96100
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 828
  • Shipping Weight 0.16 lbs

Product Details

Markal Red-Riter(R) Welders pencil. Ideal for marking all types of metal surfaces, even oily, rusty or wet surfaces. Marks resistant to torch flames: will not rub off or burn off like soapstone. Highly visible marks illuminate when cutting or welding.

Technical Specs

  • Item Silver-Streak(R) Welders Pencils
  • Features Reflective Lead Illuminates When Cutting or Welding for Improved Visibility the Soapstone Alternative: Marks Resists Torch Flames, will Not Rub, Burn or Blow Off, Durable Marks will Not Scratch or Abrade Metal Surfaces, Available in Two Highly Visible Colors: Red for Aluminium or Other Bright Metals, Silver for Darker Surfaces, High Strength, Hex Shaped Pencil Reduces Barrel Roll Unlike Competitive Brands, Pre Sharpened Pencils can be Easily Re-sharpened with Any Standard Pencil Sharpener
  • Colour Red
  • Tip Style Point
  • Dry Time Immediate
  • Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Adminstration's RDT
  • Tip Size Fine
  • Tip Material Lead

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list