Skip Content
PENCIL-STYLE SOLDERING IRON,20W,1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENCIL-STYLE SOLDERING IRON,20W,1/8

AMERICAN BEAUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGV9
  • Mfr. Model # 5ZGV9
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
  • Item Pencil-Style Soldering Iron
  • Length 7"
  • Type Professional-Grade
  • Handle High-Temperature Plastic
  • Voltage 110-120 VAC
  • Watts 20
  • Standards CE
  • Tip Size 1/8
  • Tip Chisel Style
  • Temp. Rating 805 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list