PENCIL SHARPENER,BLK,BATTERY OPERAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PENCIL SHARPENER,BLK,BATTERY OPERAT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFU2
  • Mfr. Model # 2WFU2
  • UNSPSC # 44121619
  • CATALOGUE PAGE # 2160
  • Shipping Weight 4.0 lbs

Product Details

Pencil Sharpener, Battery Operated, Desktop, Number of Holes 1, Color Black, Housing Material Plastic, Blade Material Steel, Power Source (4) AA Batteries (Sold Separately), Base Nonskid Rubber Feet

Technical Specs

  • Colour Black
  • Item Pencil Sharpener
  • Number of Holes 1
  • Type Battery Operated, Desktop
  • Base Nonskid Rubber Feet
  • Housing Material Plastic
  • Blade Material Steel
  • Power Source (4) AA Batteries (Sold Separately)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list