Skip Content
PENCIL PULL,36 IN NYLON CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENCIL PULL,36 IN NYLON CORD

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PGR1
  • Mfr. Model # 1PGR1
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes -
  • Finish Gloss Black
  • Item Retractable Pencil Holder
  • Features -
  • Application For Holding Pencils And Markers
  • Type Nylon Cord
  • Construction Polycarbonate
  • Case Size 1-1/4"
  • Retraction Force 2 to 3 oz.
  • Attachment Type Belt Clip
  • Extended Length 36"
  • Fits Belts Up To 2"
  • Ring Type Pencil Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list