Skip Content
PENCIL CUP,LARGE,BLK,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PENCIL CUP,LARGE,BLK,PLASTIC

OFFICEMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RLK2
  • Mfr. Model # 2RLK2
  • UNSPSC # 44111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Height 4-1/2"
  • Material Plastic
  • Colour Black
  • Item Pencil Holder
  • Number of Compartments 1
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list