PENCIL COMPASS/DIVIDER,SCRIBER,PENC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PENCIL COMPASS/DIVIDER,SCRIBER,PENC

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL842
  • Mfr. Model # 842
  • UNSPSC # 44111803
  • CATALOGUE PAGE # 682
  • Shipping Weight 0.13 lbs

Product Details

Carpenter quality compass is made of long lasting die-cast, rust resistant metal. Spring tension adjustment for marking up to 9 inch (229 mm) diameters. Scribe guide for edge marking. For use with pencil (included) or slim ballpoint pen.

Technical Specs

  • Features Carpenter Quality, Made of Durable Die Cast Rust Proof Metal Adjustable Spring Tension Scribe Guide for Edge Marking
  • Dimensions 9" dia.
  • For Use With Pencil (included) or Slim Ballpoint Pen
  • Includes Pencil
  • Item Precision Compass
  • Weight 0.6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list