Skip Content
PEN VIBRATION METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEN VIBRATION METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTVB400
  • Mfr. Model # VB400
  • UNSPSC # 41114624
  • CATALOGUE PAGE # 1278
  • Shipping Weight 0.95 lbs

Product Details

Pen vibration meter measures RMS acceleration and velocity. Features a magnetic and pointer tip, zero adjustment, data hold, IP65 water and dust resistance. Applications include motors, bearings, fans, pumps, and rotating machinery.

Technical Specs

  • Accuracy +/-(5% Reading +2 Digits) at 160 Hz, 80 Hz, 23 +/-5 Degrees C
  • Acceleration Range 656 ft./s², 200 m/s², 20.39.g
  • Includes Four AAA Batteries, Test Pin Tip, Magnetic Base, Pouch Case and Instructions
  • Display LCD
  • Frequency Range (Hz) 10 Hz to 1 kHz
  • Special Features Water And Dust Resistant To IP65, Interchangeable Test Pin Tip And Magnetic Base
  • Velocity 7.87 in/sec, 200mm/sec, 19.99 cm/sec
  • Item Pen Vibration Meter
  • Data Hold Yes
  • Battery Type (4) AAA
  • Temp. Range (F) 32 Degrees - 122 Degrees
  • Temp. Range (C) 0 Degrees - 50 Degrees
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list