Skip Content
PEN UNI-BALL ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEN UNI-BALL ROLLER

UNI-BALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP60041
  • Mfr. Model # 60041
  • UNSPSC # 27112309
  • CATALOGUE PAGE # 2160
  • Shipping Weight 0.015 lbs

Product Details

Smooth rolling metal point. Great for making carbon copies or writing on multi-part forms. Colour coded point and end cap for easy referencing.

Technical Specs

  • Ink Colour Blue
  • Item Uni Ball Roller Pen
  • Point Size 0.5mm
  • Point Type Micro

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list