PEN UNI-BALL ONYX BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEN UNI-BALL ONYX BK

SANFORD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP60143
  • Mfr. Model # 60143
  • UNSPSC # 44121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Water Resistant Ink
  • Item Rollerball Pen
  • Barrel Material Plastic
  • Ink Colour Black
  • Barrel Color Gray
  • Point Size Bold
  • Pen Type Stick
  • Point Type Bold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list