Skip Content
PEN/PENCIL LANYD HEAT SHRINK ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEN/PENCIL LANYD HEAT SHRINK ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-LYATT1OR
  • Mfr. Model # T-LYATT1OR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Orange
  • Item Pen/Pencil Lanyard
  • Length 3"
  • Line Material Tubular Knit Fabric
  • Hardware Material Plastic
  • Includes (1) Pen/Pencil Lanyard with Heat Shrink Hold
  • Hardware Pen/Pencil Lanyard Heat Shrink Hold
  • Max. Working Load Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list