PEN PAPERMATE FLEXGRIP ELITE RTRACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEN PAPERMATE FLEXGRIP ELITE RTRACT

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP85581
  • Mfr. Model # 85581
  • UNSPSC # 27112309
  • CATALOGUE PAGE # 2161
  • Shipping Weight 0.18 lbs

Product Details

Soft grip. Anti-bacterial technolongy on the surface of the pen helps prevent the transfer of germs.

Technical Specs

  • Ink Colour Blue
  • Point Size 1.0mm
  • Item Ballpoint Pen
  • Point Type Medium
  • Barrel Material Plastic
  • Barrel Color Blue
  • Pen Type Retractable

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list