PEN LIGHT RED WITH WHITE LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PEN LIGHT RED WITH WHITE LED

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT66120
  • Mfr. Model # 66120
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1224
  • Shipping Weight 0.22 lbs

Product Details

Stylus Pro LED, high-powered 0.5 watt LED pen light. Silver with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.

Technical Specs

  • Item Pen Light
  • Length 5.3"
  • Batteries Included Yes
  • Number of Batteries 2
  • Candle Power 860 Cd
  • Switch Type Push Button Tail Switch
  • Lumens 90
  • Body Colour Red
  • Lens Material Polycarbonate
  • Light Output Modes 1
  • Beam Distance 58 M
  • Battery Burn Time 6 hr.30 min.
  • Water Penetration Rating Ipx4
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Penlight
  • Includes 2 Batteries, Rubber Swtich Cap, Metal Pocket Clip and Holster
  • Standards ANSI/NEMA FL1-2009, Meets Applicable European Community Directives
  • Body Dia. 0.6"
  • Lamp Life 30,000 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 90
  • Lumens Range 50 - 99

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list