Skip Content
PEN LIGHT POCKET FLASHLIGHT SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PEN LIGHT POCKET FLASHLIGHT SILVER

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT65016
  • Mfr. Model # 65016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Ultra Slim Penlight
  • Length 6.21"
  • Number of Batteries 3
  • Batteries Included Yes
  • Safety Rating Class 1
  • Body Colour Silver
  • Battery Burn Time 60 hr.
  • Flashlight Battery Size AAAA
  • Flashlight Grouping Type Penlight
  • Includes Glare Guard
  • Candle Power 110
  • Lumens 2
  • Switch Type Push Button
  • Standards Ul, Cul
  • Body Dia. 0.375"
  • Light Output Modes High
  • Beam Distance 21 M
  • Water Penetration Rating Ipx4
  • Lamp Life 100,000 hr.
  • Lumens Range 0 - 49
  • Maximum Lumens Output 2
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list