PEN LED WORK LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEN LED WORK LIGHT

MEGAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEG6WORKLIGHT
  • Mfr. Model # 6WORKLIGHT
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

High-intensity LED work light. PRoduces a powerful floodlight effect to see your work. Water resistant superior design. Molded clip to stay in your pocket. Rugged, veratile, made to last. Quality push button on/off switch. Size: 6 1/4 in.. Uses 3 AAA batteries to driver 6 super bright white LEDs.

Technical Specs

  • Item Pen LED Work Light
  • Features Magnetic Swivel Clip and Magnetic Base
  • Includes 3 Aaa Bateries
  • Length 6-1/4"
  • Colour Red
  • Housing Material Plastic
  • Power Source Batteries
  • Housing Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list