PEN GEL PAPERMATE 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PEN GEL PAPERMATE 2/PK

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP1746317
  • Mfr. Model # 1746317
  • UNSPSC # 44121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Gel Pen
  • Features Specially Pigmented Gel Ink Delivers a Superior Writing Experience for Writing So Smooth It's Guaranteed, Won't Bleed Through Paper, Quick Drying Ink to Prevent Smearing, Never Lose Its Exceptional Brightness.
  • Point Size 0.7mm
  • Point Type Medium
  • Ink Colour Black
  • Barrel Material Plastic
  • Barrel Color Black
  • Pen Type Retractable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list