Skip Content
PEN FELT TIP MED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PEN FELT TIP MED BLACK

SANFORD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP2901152
  • Mfr. Model # 2901152
  • UNSPSC # 44121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Ink Colour Black
  • Item Porous Point Felt Tip Pen
  • Barrel Material Plastic
  • Barrel Color Black
  • Point Size Medium
  • Pen Type Stick
  • Point Type Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list