Skip Content
PEN, ENGRAVING, 2.0 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEN, ENGRAVING, 2.0 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRK3
  • Mfr. Model # 3CRK3
  • UNSPSC # 27112718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Compact, lightweight right angle pencil grinder features good power to size ratio. Ideally suited for intricate work requiring good maneuverability and operator comfort. Features 70,000 RPM free speed, 5 ft. whip hose, rear exhaust, twist throttle, ball b

Technical Specs

  • Includes (2) Wrenches
  • HP 0.10
  • Item Air Pencil Grinder
  • Bearings Ball
  • Duty General
  • Housing Material Aluminum
  • Exhaust Type Rear
  • Overall Length 6"
  • Throttle Twist
  • CFM @ Full Load 7.0
  • Tool Weight 0.5 lbs.
  • Variable Speed Yes
  • Hose Length 60"
  • Free Speed 70,000 RPM
  • Collet Capacity 1/8"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Whip Hose I.D. 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List