Skip Content
PEM 2.5 0-100PSI/KPA 1/4 NPT BCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEM 2.5 0-100PSI/KPA 1/4 NPT BCK

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPEM1439
  • Mfr. Model # PEM1439
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

PEM series economy gauge is an all purpose pressure gauge. Suitable for plumbing, HVAC, pneumatic, hydraulic and compressor applications. +/-3-2-3% accuracy. CRN registered.

Technical Specs

  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Connection Location Back
  • Gauge Primary Range Values 0 - 100
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Secondary Range Values 0 to 100
  • Gauge Accuracy +/-3-2-3%
  • Gauge Application General Purpose
  • Connection Location Back
  • Case Color Black
  • Item Pressure Gauge
  • Connection Size 1/4"
  • Series PEM
  • Manufacturers Warranty Length 5 yr.
  • Range 0 to 100 PSI/kPa
  • Operating Temp. Range -40 Degrees F - 150 Degrees F (-40 Degrees C - 65 Degrees C)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list