Skip Content
PEM 1.5 0-30 VAC/KPA 1/8 NPT BCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEM 1.5 0-30 VAC/KPA 1/8 NPT BCK

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPEM1397
  • Mfr. Model # PEM1397
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

1/8 in. BK. Face diameter 1.5. PSI per kPA 30 in. Hg Vac/-100.

Technical Specs

  • Dial Size 1-1/2"
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Connection Size 1/8"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values 30 - 0
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Case Color Black
  • Connection Location Back
  • Item Vacuum Gauge
  • Range 30 in Hg to 0
  • Series PEM
  • Connection Size 1/8"
  • Manufacturers Warranty Length 5 yr.
  • Operating Temp. Range -40 Degrees F - 150 Degrees F (-40 Degrees C - 65 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list