PEINTURE  BLEU MALIBU AEROSOL-MAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEINTURE BLEU MALIBU AEROSOL-MAT

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRPS198
  • Mfr. Model # S198
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Malibu Blue
  • Item Spray Paint
  • Base Type Solvent
  • Coverage 13 sq. ft.
  • Dry Time 15 min (Touch)
  • Exposure Conditions Mild to Moderate
  • Dry Time Recoat Before 2 hr. or After 72 hr.
  • Net Weight 10 oz.
  • Application Temperature 50 Degrees F to 90 Degrees F
  • Colour Family Blues
  • Dry Time Tack Free 30 min (Handle)
  • Resin Type Acrylic Alkyd Enamel
  • Paint and Primer Surface Material Masonry, Metal, Wood
  • Paint and Primer Finish Gloss
  • Paint Color Family Blues
  • Spray Paints Item Spray Paint
  • Paint and Primer Sub Category General Purpose Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list