Skip Content
PEGBOARD,SWING PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEGBOARD,SWING PANEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YB77
  • Mfr. Model # 6YB77
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Colour Brown
  • Height 72"
  • Finish Epoxy
  • Material Steel/Wood
  • Width 48"
  • Item Round Hole Pegboard
  • Hole Size 9/32"
  • Hole Spacing 1"
  • Storage 48 sq. ft.
  • Load Rating 575 lb.
  • Swing Radius 56"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List