Skip Content
PEGBOARD SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEGBOARD SET

WALL CONTROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14K267
  • Mfr. Model # 14K267
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.4 lbs

Technical Specs

  • Colour Gray
  • Height 32"
  • Material 20 ga. Steel
  • Finish Powder Coated
  • Includes (3) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32" x 16", No. 12 Mounting Screws, Drywall/Sheetrock Anchors
  • Item Pegboard
  • Width 48"
  • Hole Size 1/4" Round and 1" Slotted
  • Load Rating 600 lb.
  • Storage 10 sq. ft.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Hole Spacing 1"
  • Thickness 3/4"
  • Hole Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list