Skip Content
PEGBOARD SET,STEEL,32X96 IN.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEGBOARD SET,STEEL,32X96 IN.,WHITE

WALL CONTROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14K272
  • Mfr. Model # 14K272
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.2 lbs

Technical Specs

  • Colour White
  • Finish Powder Coated
  • Item Pegboard
  • Includes (6) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32" x 16", No. 12 Mounting Screws, Drywall/Sheetrock Anchors
  • Height 32"
  • Material 20 ga. Steel
  • Width 96"
  • Hole Size 1/4" Round and 1" Slotted
  • Load Rating 1200 lb.
  • Storage 21 sq. ft.
  • Hole Spacing 1"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List