Skip Content
PEGBOARD MOUNTED SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEGBOARD MOUNTED SHELF

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKWS30ME-HT
  • Mfr. Model # FKWS30ME-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 3.9 lbs

Product Details

Fort Knox accessory. 30 inch pegboard shelf.

Technical Specs

  • Assembled No
  • Colour Black
  • Depth 5"
  • Finish Powder Coated
  • Height 1"
  • Includes Mounting Brackets
  • Item 30" Pegboard Shelf
  • Length 28"
  • Material Steel
  • Type Adjustable
  • Construction Formed
  • Width 28"
  • Load Rating 50 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list