Skip Content
PEGBOARD, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEGBOARD, METAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKWPB72RR-HT
  • Mfr. Model # FKWPB72RR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 64.0 lbs

Product Details

Fort Knox accessory. 72 inch pegboard. Pegboard panels unique design allows panels to be wall mounted or attached to the Fort Knox lockers and cabinets.

Technical Specs

  • Item 72" Pegboard
  • Colour Red
  • Height 44-1/4"
  • Finish Powder Coated
  • Hole Size 9/32"
  • Width 72"
  • Material Steel
  • Thickness 1"
  • Storage 19.8 sq, ft.
  • Hole Shape Round
  • Hole Spacing 1"
  • Load Rating 600 lbs.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list