Skip Content
PEGBOARD HOOK ASSORTMENT KIT,95 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEGBOARD HOOK ASSORTMENT KIT,95 PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPJ5
  • Mfr. Model # 5TPJ5
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Finish Black
  • Includes (10) 2 1/2" Single Rods, (10) 6" Single Rods, (10) 2 3/4" Double Rods, (10) Extended Spring Clips, (10) Standard Spring Clips, (5) U Shaped Hook, (5) Large Extended Spring Clips, (10) Curved Hooks, (5) Double Loop Hooks, (10) Plastic Hanging Bin Clips, (10) Plastic Hanging Bins
  • Material Steel
  • Item Pegboard Hook Assortment Kit
  • Type Locking Style
  • Construction Welded
  • Hole Shape Round
  • Hole Size 7/25"
  • Hole Spacing 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list