PEGBOARD HOOK ASSORTMENT 95 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEGBOARD HOOK ASSORTMENT 95 PC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPF6
  • Mfr. Model # 5TPF6
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2106
  • Shipping Weight 1.0 lbs

Product Details

Pegboard hook assortment kit, locking style, welded construction, material steel, silver/yellow, bright zinc finish, includes (10) 2 1/2 In. single rods, (10) 6 In. single rods, (10) 2 3/4 in. double rods, (10) extended spring clips, (10) standard spring clips, (5) U shaped hook.

Technical Specs

  • Includes Ten 2-1/2" Single Rods, Ten 6" Single Rods, Ten 2-3/4" Double Rods, Ten Extended Spring Clips, Ten Standard Spring Clips, Five U Shaped Hook, Five Large Extended Spring Clips, Ten Curved Hooks, Ten Double Loop Hooks, Ten Plastic Hanging Bin Clips, Ten Plastic Hanging Bins
  • Colour Silver/Yellow
  • Item Pegboard Hook Assortment Kit
  • Finish Bright Zinc
  • Material Steel
  • Construction Welded
  • Type Locking Style
  • Hole Shape Round
  • Hole Size 7/25"
  • Hole Spacing 1''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list