Skip Content
PEED REDUCER 50 TO 1 RATIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEED REDUCER 50 TO 1 RATIO

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAZ2
  • Mfr. Model # 4GAZ2
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.35 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Nominal Output RPM 35
  • Number of Stages 1
  • Duty Washdown
  • Item Speed Reducer
  • Input RPM 1725
  • Nominal Ratio 50:1
  • Mounting Universal
  • Max. Input HP 1/2
  • Rotation Reversible
  • Lubrication Mobil Glygoyle(R) 460
  • Shaft Orientation Right Angle
  • Dimension U 0.750"
  • Dimension V 1.75"
  • Dimension W 1.000"
  • Dimension B 3.880"
  • Standards NSF/ASTM B-117
  • Dimension A 2.380"
  • Dimension C 2.000"
  • Dimension D 4.130"
  • Dimension F 2.19"
  • Dimension G 0.56"
  • Dimension H 42437
  • Dimension L 3.44"
  • Dimension M 5.000"
  • Reducer Model No. E20XWNS
  • Overhung Load 650 lb.
  • Gear Type Worm
  • Worm Center Distance 2.00"
  • Speed Reducer Type Indirect Drive
  • Output Shaft Dia. 1"
  • Output Shaft Height 2-1/8"
  • Output Torque @ 1/2 HP 706 in.-lb.
  • Housing Material Cast Iron
  • Output Torque @ 1/3 HP 466 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 706 in.-lb.
  • Output Torque @ 1/4 HP 353 in.-lb.
  • Solid/Hollow Output Shaft Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list