Skip Content
PEDIATRIC MULTI-FUNCTION ELECTRODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDIATRIC MULTI-FUNCTION ELECTRODE

ZOLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZOL8900-0810-01
  • Mfr. Model # 8900-0810-01
  • UNSPSC # 42142105
  • CATALOGUE PAGE # 2212
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 1"
  • Depth 8-1/2"
  • Item Electrode
  • Width 10"
  • Shelf Life 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list