PEDESTAL TOWER FAN,52-1/2 IN. H,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEDESTAL TOWER FAN,52-1/2 IN. H,120

AIR KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EKZ3
  • Mfr. Model # 2EKZ3
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Bearing Type Sleeve
  • Height 52-1/2"
  • Item Pedestal Tower Fan
  • Includes Remote Control and Column Height Adjustment from 41 to 52''
  • Length 14-1/2"
  • Number of Conductors 3
  • Number of Speeds 3
  • Width 14-1/2"
  • Hz 60
  • RPM 1525/1180/930
  • NEMA Plug Configuration 5-15p
  • Watts 55/45/38
  • Blade Material ABS Plastic
  • Standards ETL and OSHA Compliant Guards
  • Guard Material Plastic
  • Oscillating Yes
  • Blade Dia. 3-1/2"
  • Amps 0.38/0.30/0.25
  • Conductor Size 18 AWG
  • Fan Voltage 120 VAC
  • Fan Item Fan
  • Overall Style - Fans Tower

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list