PEDESTAL TABLE 42X42 NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PEDESTAL TABLE 42X42 NATURAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5VYC4
  • Mfr. Model # 5VYC4
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Assemby required. Shape is round. Laminate top. Frame material is steel.

Technical Specs

  • Item Bar-Height Pedestal Table
  • Shape Round
  • Height 41-1/2"
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Width 42"
  • Depth 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list