Skip Content
PEDESTAL TABLE 42X36 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL TABLE 42X36 GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5VYA5
  • Mfr. Model # 5VYA5
  • UNSPSC # 56101519
  • CATALOGUE PAGE # 2145
  • Shipping Weight 4.0 lbs

Product Details

Assemby required. Shape is round. Laminate top. Frame material is steel.

Technical Specs

  • Item Bar-Height Pedestal Table
  • Height 41-1/2"
  • Shape Round
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Width 36"
  • Depth 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list