Skip Content
PEDESTAL TABLE 29X36 NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PEDESTAL TABLE 29X36 NATURAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5VXZ9
  • Mfr. Model # 5VXZ9
  • UNSPSC # 56101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

Assemby required. Shape is round. Laminate top. Frame material is steel.

Technical Specs

  • Item Pedestal Table
  • Height 29"
  • Shape Round
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Depth 36"
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list