Skip Content
PEDESTAL PUMP, HP REQ 3/4, NORYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEDESTAL PUMP, HP REQ 3/4, NORYL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YEX1
  • Mfr. Model # 2YEX1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • Bearing Type Ball
  • For Use With Nonflammable and Non-abrasive liquid
  • GPM of Water @ 10 Ft. of Head 37
  • GPM of Water @ 20 Ft. of Head 33
  • GPM of Water @ 30 Ft. of Head 29
  • GPM of Water @ 40 Ft. of Head 24
  • GPM of Water @ 50 Ft. of Head 18
  • GPM of Water @ 80 Ft. of Head -
  • GPM of Water @ 70 Ft. of Head 2
  • GPM of Water @ 60 Ft. of Head 10
  • Includes Manual
  • Inlet (In.) 1-1/2
  • Item Pedestal Pump
  • Use with Frame Number -
  • Housing Material Noryl
  • Duty Continuous
  • Seal Material Viton, Noryl (TM), Carbon, Ceramic
  • HP Required 3/4
  • Impeller Material Noryl
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Agency Compliance -
  • Impeller Type Closed
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Height 7-1/2"
  • Length 9-1/3"
  • Width 7-5/8"
  • Inlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Outlet 1-1/2"
  • Inlet Pressure 75 PSI
  • Max. Case Pressure 100 PSI
  • Best Efficiency GPM @ Head 23 @ 41 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list